TA874N5 - 115VAC Horn W/Grille

Nsi

  • $221.18 (Each)
  • $221.18 (Each)
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
TA874N5
Manufacturer
Nsi
Manufacturer's Part Number
TA874-N5
Description
115VAC Horn W/Grille
Mechanical Horn With A Loud Decibel Output Of Approximately 87DB At 10 Feet. Low Frequency Resonation For Strong Penetration Of Noisy Areas Like Boiler Rooms, Water Pumping Stations, Elevators and Air Compressor Rooms. Steel Housing Painted With Color "Dawn Mist". Grill Design On Cover Facilitates High Sound Output.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171602 - Safety horns
UPC/EAN/GTIN
786261960238 / 7862619602388 / 00786261960238
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.18 (Each)
Resources
Images
 
 
TA874N5 - Large Image
 
TA874N5 - Small Image
Other Links
 
 
TA874N5 - Other
Brochures
 
 
TA874N5 - Brochure
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
Steel
Material, Color, and Finish
Color
DAWN MIST
Descriptions
Description
115VAC HORN W/GRILLE
Long Description
Mechanical Horn with a loud decibel output of approximately 87dB at 10 feet. Low frequency resonation for strong penetration of noisy areas like boiler rooms, water pumping stations, elevators and air compressor rooms. Steel housing painted with color "Dawn Mist". Grill design on cover facilitates high sound output.
Special Features
Loud Tone With Typical Decibel Output of 103 db - Low Frequency Resonation For Strong Penetration Of Noisy Areas
Product Type
Multitone Horn 20-31VDC Dawn Mist
extra long description
TORK TA874-N5 Multitone Horn 20-31V
Features
Tork 120VAC Mechanical Horn APPLICATIONS: Loud tone with typical decibel output of 87 dB at 10 feet. Low frequency resonation for strong penetration of noisy areas like boiler rooms, water pumping stations, elevators and air compressor rooms. FEATURES: INPUT VOLTAGE: 120VAC, 60Hz. Wide input voltage ratings for compatibility with unregulated power supplies. INPUT CURRENT (AMPS): 0.070 WIRING: Screw terminals for convenient IN/OUT wiring. Low current draw for minimizing power supply and wiring cost. HOUSING
Additional Information
Operating Current
.070 Amps
Warranty
1 YEAR
Operating Voltage
120 VAC
Operating Frequency
60 Hz
dimensions
L=4.437 - H=4.437 - D=.687
Manufacturer Information
Manufacturers Part Number
TA874-N5
Brand
NSi
GTIN
00786261960238
UPC
786261960238
Taxonomies, Classifications, and Categories
Type
MECHANICAL HORN
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Boiler Rooms-Water Pumnping Stations-Elevators-Air Compressor Rooms
Mounting
Indoor-Outdoor Box
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat