TRP24B - 120/230/277V-24VDC PWR PK

Nsi

  • $65.09 (Each)
  • $65.09 (Each)
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
TRP24B
Manufacturer
Nsi
Manufacturer's Part Number
TRP-24B
Description
120/230/277V-24VDC PWR PK
Power Pack, -32 °F to +131 °F, 0.42 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261982254 / 7862619822540 / 00786261982254
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.09 (Each)
Resources
Images
 
 
TRP24B - Large Image
 
TRP24B - Large Image
 
TRP24B - Large Image
 
TRP24B - Large Image
 
TRP24B - Small Image
 
TRP24B - Small Image
 
TRP24B - Large Image
Specifications Sheets
 
 
TRP24B - Specification Sheet
Tech Bulletins
 
 
TRP24B - Tech Bulletin
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
120/230/277V-24VDC PWR PK
Long Description
Power Pack, -32 °F to +131 °F, 0.42 lb
Product Type
Power Pack
Short Description
Power Pack, Use with Occupancy or Light Sensors, cULus
Features
Pwr Pck 24VDC Basic
extra long description
TORK TRP-24B 120/230/277VAC SPST 20
Additional Information
for use with
Occupancy or Light Sensors
Operating Temperature Range
-32 °F to +131 °F;0 °C to +55 °C
Standards Met
cULus Listed
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
TRP-24B
GTIN
00786261982254
UPC
786261982254
Taxonomies, Classifications, and Categories
Category Description
TRANSFORMER ACCESSORIES
Packaging
Weight
0.42 lb
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
Power and Switching for Occupancy or Light Sensors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat