W200 - TOR

Also in stock

W400B - 120V 4PST 40A 7 Day Mechanical Time Switch - Nsi Industries
$242.52Per Each

Nsi Industries
120V 4PST 40A 7 Day Mechanical Time Switch


View or Compare

W200 - 120V DPST 40A 7 Day Mechanical Time Switch

Nsi

  • $209.98 (for 1 Each)
  • $209.98 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    W200
    Manufacturer
    Nsi
    Manufacturer's Part Number
    W200
    Description
    120V DPST 40A 7 Day Mechanical Time Switch
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Timer Controls - Electromechanical Time Switche  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    39121523 - Timer controls
    UPC/GTIN
    786261310019 / 00786261310019
    Weight per unit
    6.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $209.98 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    W200 - Large Image
     
    W200 - Small Image
    Attachments
     
     
    W200 - Specification Sheet
    Brochures
     
     
    W200 - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Phase
    1 in
    Poles
    2 in
    Dimensions and Weight
    Size
    L=4.687 - H=7.937 - W=2.937 IN
    Descriptions
    Product Type
    7 Day Time Switch 40A 120V DPST Indoor
    Description
    120V DPST 40A 7 DAY MECHANICAL TIME SWITCH
    Special Features
    DPST 120 VAC 7 Day Time Switch With Manual Override
    Additional Information
    Timing Range
    0-168 h
    Contact Rating
    120 VAC
    Number of Pins
    7 Pair
    action
    DPST
    Base
    Screw
    Manufacturer Information
    Manufacturers Part Number
    W200
    Brand
    NSi
    sub brand
    Mechanical Time Controls
    GTIN
    00786261310019
    UPC
    786261310019
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Type
    7 Day Time Switch
    Packaging
    Weight per each
    6.6
    Carton
    1
    Uses, Certifications, and Standards
    environmental conditions
    -40 to 165 F
    Operating Temperature
    -40 to 165 F
    Frequency Rating
    60 HZ
    Application
    Heating-Air Conditioning-Display Lighting-Ventilating Systems-Lighted Signage-Storefront Lighting Control
    Enclosure
    NEMA 1 Metal Indoor
    Mounting
    Screw Mount
    standard
    UL-CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene
    View Store
    1 DFW RDC
    View Store
    1 Tyler

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for W200

    Type in the slang term you'd like to suggest.

* All prices subject to change.