SDL615940D - 6" 15.5W Led Disk 40K

Topaz

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SDL615940D
Manufacturer
Topaz
Manufacturer's Part Number
SDL6/15/940/D-28
Description
6" 15.5W Led Disk 40K
Disk Light, Bathrooms;Closets;Commercial;Hallways and Living Areas;Residential;Storage Areas Application, 50000 H Average Life, 1050 LM Brightness (Lumens), Incandescent Bulb Type, Energy Star, Made In Usa, +104 °F Maximum Operating Temperature, -4 °F Minimum Operating Temperature, 1 Ca;24 PK Package Quantity, Advanced Optics and Thermal Construction;Surface Mount to Most 4" J-Boxes;Up to 85% Energy Savings Compared to Incandescent Lamps Special Features, Compliant With Nfpa 70;Nec Section 410.16 (A)(3) An
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
751338002760 / 00751338002760
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SDL615940D - Large Image
 
SDL615940D - Large Image
 
SDL615940D - Large Image
 
SDL615940D - Large Image
 
SDL615940D - Large Image
 
SDL615940D - Small Image
 
SDL615940D - Small Image
 
SDL615940D - Large Image
Attachments
 
 
SDL615940D - Specification Sheet
Other Links
 
 
SDL615940D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15.5 W
Voltage Rating
120 V ac
Descriptions
Short Description
Disk Light, 15.5 W, 120 V ac, 1 CA;24 PK
Product Type
Disk Light
Surface Mount Disk Light
Long Description
Disk Light, Bathrooms;Closets;Commercial;Hallways and Living Areas;Residential;Storage Areas Application, 50000 h Average Life, 1050 lm Brightness (Lumens), Incandescent Bulb Type, Energy Star, Made in USA, +104 °F Maximum Operating Temperature, -4 °F Minimum Operating Temperature, 1 CA;24 PK Package Quantity, Advanced Optics And Thermal Construction;Surface Mount To Most 4" J-Boxes;Up To 85% Energy Savings Compared To Incandescent Lamps Special Features, Compliant With Nfpa 70;Nec Section 410.16 (A)(3) An
Features
An easy-to-install downlight solution for neconstruction as well as retrofit applications, Topaz's surface mount LEDs are offered in standard 4" or 6" sizes and are designed to be mounted to most standard 4" J-boxes. Perfect for residential or commercial applications including bathrooms, closets, storage areas, hallways and living areas, they offer exceptional color rendering of 90 CRI and are available in 3000K and 4000K color temperatures. Dimmable down to 5% with standard incandescent or LED style leadi
Special Features
Up To 85% Energy Savings Compared To Incandescent Lamps;Advanced Optics And Thermal Construction;Surface Mount To Most 4" J-Boxes
Description
6" 15.5W LED DISK 40K
extra long description
WHITE FINISH; 7.4 INCH; 1 LAMP(S); 15 WATT WATTAGE; YES LAMP INCLUDED; LED, DIMMABLE LAMP TYPE; ROHS COMPLIANT; SIZE 6 INCH; INPUT VOLTAGE RATING 120 VOLT; INTENSITY 1090 LUMEN; COLOR TEMPERATURE 4000 KELVIN; COLOR RENDERING INDEX 90; TEMPERATURE RATING -4 TO 104 DEG F; RATED LIFE 50000 HOUR; EQUIVALENT 100 WATT; MOUNTING TYPE SURFACE; APPLICATION RESIDENTIAL, COMMERCIAL, BATHROOM, CLOSET, STORAGE AREA, HALLWAY AND LIVING AREA, DAMP/WET; APPROVAL UL; APPLICABLE STANDARD NEC 410.16 (A)(3)/(C)(5), TITLE 24,
Additional Information
average life
50000 h
Brightness (Lumens)
1050 lm
bulb type
Incandescent
Standards Met
Compliant With Nfpa 70;Nec Section 410.16 (A)(3) And 410.16 (C)(5)
Minimum Operating Temperature
-4 °F
Maximum Operating Temperature
+104 °F
Warranty
5 yr
package quantity
1 CA;24 PK
Made in USA
yes
Manufacturer Information
Brand
TOPAZ
Manufacturers Part Number
SDL6/15/940/D-28
GTIN
00751338002760
UPC
751338002760
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Residential;Commercial;Bathrooms;Closets;Storage Areas;Hallways and Living Areas
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SDL615940D.
Jump To:

Similar Items

Similar items are close alternatives to SDL615940D, though they may not be 100% alike.

6" 15W Led Disk Light 40K 90CRI 120V 900LM
  • Our Part #: HLC6099401EWH6X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HLC6099401EWH-6BP
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($61.56) ·
HLC6099401EWH6X - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat