CPB42B - 42" BLT DRV Port BLWR

Tpi

  • $904.48 (Each)
  • $904.48 (Each)
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
CPB42B
Manufacturer
Tpi
Manufacturer's Part Number
CPB42B
Description
42" BLT DRV Port BLWR
42 In Belt Drive Portable Blower, 120 V, 1 PH, 6.5 Amp, Wheel Diameter- 5 In, Ac Motor, Odp Motor Enclosure, Floor Mounting, Steel Housing Material, Powder Coated Finish
Slang Terms

Suggest a New Term
Categories
Fans - Fans - Industrial & Commercial Mark as Incorrect
Suggest a New Category
Classification
Industrial & Commercial Fans
UNSPSC
40101601 - Blowers
UPC/GTIN
686334870665 / 00686334870665
Weight per unit
93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$904.48 (Each)
Resources
Images
 
 
CPB42B - Large Image
 
CPB42B - Small Image
Attachments
 
 
CPB42B - Specification Sheet
Other Links
 
 
CPB42B - Other
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
120
amperage rating
6.5
Phase
1
Material, Color, and Finish
Housing Material
Steel
Finish
Powder Coat
Dimensions and Weight
Size
42 IN
Descriptions
Description
42" BLT DRV PORT BLWR
Product Type
42" Belt DRV, 2-SPD, 1/2 HP, Com Circ
Long Description
42 IN Belt Drive Portable Blower, 120 V, 1 PH, 6.5 AMP, Wheel Diameter- 5 IN, AC Motor, ODP Motor Enclosure, Floor Mounting, Steel Housing Material, Powder Coated Finish
Special Features
Features: Rocker Switch; Spiral Wire Front and Rear Guards; Permanently Lubricated Motor; Ball Bearing; Horsepower: 1/2 HP; Flow Rate: 11000/13500 CFM; Number Of Speeds: 2; Fan Type: Standard; Cord Type: 3 Conductor SJT; Cord Length: 8 FT; Blade Material:
extra long description
TPI CPB42B 42" Belt Drv, 2-Spd, 1/2
Additional Information
wheel diameter
5
motor type
AC Motor
Manufacturer Information
Brand
TPI
Manufacturers Part Number
CPB42B
GTIN
00686334870665
UPC
686334870665
Taxonomies, Classifications, and Categories
Type
Portable
Packaging
Weight per each
93
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed; OSHA
Mounting
FLOOR
Application
Indoor-Industrial/Commercial/Some Residential/Food Service
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat