IHP30H - 30" Circulator Fan

Tpi

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IHP30H
Manufacturer
Tpi
Manufacturer's Part Number
IHP30H
Description
30" Circulator Fan
Industrial Assembled Circulator Heads and Mount, High Performance, Size- 33.5 In, Blade Size- 30 In, Flow Rate- 6200 (Low), 8200 (High) CFM, 1/3 HP, 3 Amp, Speed- 800 (Low), 1100 (High) RPM, 120 V, 2 Speeds
Slang Terms

Suggest a New Term
Categories
Fans - Fans - Industrial & Commercial Mark as Incorrect
Suggest a New Category
Classification
Industrial & Commercial Fans
UNSPSC
40101602 - Air circulators
UPC/GTIN
686334798990 / 00686334798990
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IHP30H - Large Image
 
IHP30H - Small Image
Attachments
 
 
IHP30H - Specification Sheet
Other Links
 
 
IHP30H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120
amperage rating
3
Material, Color, and Finish
Style
Paddle Blade
Housing Material
Steel
Dimensions and Weight
Size
33.5 IN
Descriptions
Product Type
30" Asmbld Ind. High Perf Head 1/3 HP
Description
30" CIRCULATOR FAN
Long Description
Industrial Assembled Circulator Heads and Mount, High Performance, Size- 33.5 IN, Blade Size- 30 IN, Flow Rate- 6200 (Low), 8200 (High) CFM, 1/3 HP, 3 AMP, Speed- 800 (Low), 1100 (High) RPM, 120 V, 2 Speeds
Special Features
Features: Pull Chain Switch;Steel Hub/Spider Aluminum Paddle Blades;Coated Steel Guards;3 Year Warranty;Totally Enclosed;Permanent Split Capacitor;Permanently Lubricated; Blade Material: Aluminum; Cord Type: 3 Conductor SJT; Cord Length: 12 FT
extra long description
TPI IHP30H 30" Asmbld Ind. High Per
Additional Information
horsepower
0.333
shaft diameter
1/2 IN
Number of Speeds
2
Blade Size
30 IN
flow rate
6200 (Low);8200 (High) CFM
Drive Type
Motor
Manufacturer Information
Manufacturers Part Number
IHP30H
Brand
TPI
GTIN
00686334798990
UPC
686334798990
Taxonomies, Classifications, and Categories
Type
Assembled High Performance
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
standard
cETLus Listed;OSHA
Application
Indoor-Industrial
Mounting
Pedestal/Wall/I-Beam/Ceiling/Suspension/Pole
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat