1020A - 5.375" PVC Material SCH40 Ul, Csa App

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1020A
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1020A
Description
5.375" PVC Material SCH40 Ul, Csa App
5IN PVC Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338230118 / 00751338230118
Weight per unit
1.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1020A - Small Image
 
1020A - Large Image
Attachments
 
 
1020A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Length
5.375 Inch
Descriptions
Description
5.375" PVC MATERIAL SCH40 UL, CSA APP
Features
Topazs Schedule 40 PVC Couplings stand up to water pressure and damage from corrosive elements. Our easy to install Couplings are available in a wide range of sizes from 1/2 to 6. Two female ends and slip fit installation ensure a watertight joining and proper positioning of conduit. Always in stock; cULus approved.
Long Description
PVC CONDUIT COUPLING, PVC MATERIAL; 5.375 INCH; 40 SCHEDULE; UL, CSA APPROVAL; 10 PER CASE STANDARD PACKAGE; 5 INCH TRADE SIZE; ROHS COMPLIANT; SIZE 5.625 INCH ID X 6.125 INCH OD
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Additional Information
ROHS Compliant; Size 5.625 Inch ID x 6.125 Inch OD
Product Type
PVC Conduit Coupling
extra long description
PVC MATERIAL; 5.375 INCH; 40 SCHEDULE; UL, UL (CANADA AND US) APPROVAL; 10 PER CASE STANDARD PACKAGE; 5 INCH TRADE SIZE; OVERALL DIMENSION 5.625 INCH INNER DIAMETER X 6.125 INCH OUTER DIAMETER
Additional Information
Schedule
40
Manufacturer Information
Manufacturers Part Number
1020A
Brand
Southwire Rough Electrical Com
GTIN
00751338230118
UPC
751338230118
Trade Size
Trade Size
5 INCH
Packaging
Standard Package
10 PER CASE
Weight per each
1.495
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat