1621R - 1500FT Reel Of 1/2 Ent

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1621R
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1621R
Description
1500FT Reel Of 1/2 Ent
1/2IN Grey Ent Conduit 1500FT
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
751338836822 / 00751338836822
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1621R - Small Image
 
1621R - Large Image
Attachments
 
 
1621R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1500 ft
Descriptions
Description
1500FT REEL OF 1/2 ENT
Product Type
Ent Conduit
Long Description
ENT CONDUIT, 1500 FT; UL APPROVAL; REEL STANDARD PACKAGE; 1/2 INCH TRADE SIZE
extra long description
1500 FT; UL APPROVAL; REEL STANDARD PACKAGE; 1/2 INCH TRADE SIZE
Commodity Description
Ent Conduit, Fittings, & Accy
Features
Topazs ENT Conduit Reels are UV rated, impact, fire and pull resistant yet flexible enough to be bent by hand. Fabricated from heavy duty PVC, ENT Conduit Reels can be installed in floors, walls or ceilings. Available in lengths from 500 to 1500 feet per reel; cULus approved.
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1621R
GTIN
00751338836822
UPC
751338836822
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
REEL
Weight per each
0.125
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat