LB3CG - TPZ LB3CG 1IN Al RGD LB Cond Body

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB3CG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
LB3CG
Description
TPZ LB3CG 1IN Al RGD LB Cond Body
1IN Rigid LB W/Cover & Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
751338208612 / 00751338208612
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LB3CG - Small Image
 
LB3CG - Large Image
Attachments
 
 
LB3CG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Hub Location
90 Degree
Access Opening
BACK
Material
Copper Free Die Cast Aluminum
Cover Type
Stamped Steel
Dimensions and Weight
Hub Size
1 INCH
Size
5.915 INCH L X 1.74 INCH W X 2.765 INCH H
Descriptions
Description
TPZ LB3CG 1IN AL RGD LB COND BODY
Long Description
RIGID CONDUIT BODY AND COVER, COPPER FREE DIE CAST ALUMINUM MATERIAL; 5.915 INCH L X 1.74 INCH W X 2.765 INCH H SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; THREADED INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL, CSA APPROVAL; STAMPED STEEL COVER TYPE
Commodity Description
ALUMINUM CONDUIT BODIES & COVERS
Additional Information
Conductor Size (3) 6 AWG; Includes Cover and Neoprene Rubber Gasket
Features
Topazs Rigid Threaded LB type Conduit Body, with Cover and Gasket features copper free aluminum construction. LB type conduit bodies permit 90back bends in conduit systems, provide easy access for splicing and can correct and change direction of conduit runs. Smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction; cover watertight gasket ensures weatherproof installations. UL listed.
extra long description
POWDER COATED DIE-CAST COPPER FREE ALUMINUM MATERIAL; 5.915 INCH LENGTH X 1.74 INCH WIDTH X 2.765 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; TAPERED THREADED INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A APPROVAL; STAMPED STEEL COVER TYPE; 90 DEGREE HUB LOCATION; BACK ACCESS OPENING; NUMBER OF WIRES 3; WIRE SIZE 6 AWG; INCLUDES COVER AND NEOPRENE RUBBER GASKET; APPLICATION CONCRETE, WET LOCATION, PULLING, SPLICING AND MAINTENANCE; APPLICABLE STANDARD FEDERAL SPECIFICA
Product Type
Rigid Conduit Body and Cover
Manufacturer Information
Manufacturers Part Number
LB3CG
Brand
Southwire Rough Electrical Com
GTIN
00751338208612
UPC
751338208612
Packaging
Weight per each
2.85
Carton
1
Uses, Certifications, and Standards
Configuration
LB
Used On
RIGID CONDUIT
Installation
THREADED
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat