P476 - TPZ P476 2IN Gry Nyl L/T Conn

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P476
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
P476
Description
TPZ P476 2IN Gry Nyl L/T Conn
2IN ST LT Conn Plastic
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
751338216068 / 00751338216068
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P476 - Small Image
 
P476 - Large Image
Attachments
 
 
P476 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Descriptions
Long Description
LIQUIDTIGHT CONDUIT CONNECTOR, STRAIGHT TYPE; NYLON 6/6 MATERIAL; FLEXIBLE NON-METALLIC LIQUIDTIGHT TUBING USED ON; UL, CSA APPROVAL; 20 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; COLOR GRAY; OVERALL DIAMETER 3.31 INCH; THREAD SIZE 0.57 INCH
Additional Information
Color Gray; Overall Diameter 3.31 Inch; Thread Size 0.57 Inch
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description
TPZ P476 2IN GRY NYL L/T CONN
Features
Topazs component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditionswhile ensuring the most secure connection. Nonmetallic construction offers the maximum flexibility; available in gray as a straight fixture, easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8 with a 1/2 KO up to 2. UL listed.
Product Type
Liquidtight Conduit Connector
extra long description
STRAIGHT TYPE; NYLON 6/6 MATERIAL; FLEXIBLE NON-METALLIC LIQUID TIGHT TUBING USED ON; UL (CANADA AND US) APPROVAL; 20 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; NYLON INSULATED THROAT TYPE; OVERALL DIMENSION 3.22 INCH DIAMETER X 3.05 INCH LENGTH; APPLICATION WET AND DRY LOCATION
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
P476
GTIN
00751338216068
UPC
751338216068
Taxonomies, Classifications, and Categories
Type
STRAIGHT
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
20 PER CASE
Weight per each
7.6
Carton
1
Uses, Certifications, and Standards
Used On
Flexible Non-Metallic Liquidtight Tubing
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat