4280890 - NI40U-CP40-FDZ30X2-B1131 Uprox Sensor

TUR

  • $344.61 (Each)
  • $344.61 (Each)
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
4280890
Manufacturer's Part Number
4280890
Description
NI40U-CP40-FDZ30X2-B1131 Uprox Sensor
Inductive Proximity Sensor, Rectangular, NPT Connection, 60 HZ Frequency Rating, IP67 Ip Rating, Plastic Material, 3 Ma Maximum Current Load, 1.575 In;40 MM Maximum Detecting Distance, +158°F;+70°C Maximum Operating Temperature, -13°F;-25°C Minimum Operating Temperature, 114 MM;4.888 In Overall Length, NC;No Pole Throw Configuration, Inductive Sensing Method, 10 to 300 V DC;20 to 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299859
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.61 (Each)
Resources
Images
 
 
4280890 - Small Image
 
4280890 - Large Image
Specifications Sheets
 
 
4280890 - Specification Sheet
 
4280890 - Specification Sheet
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
20 to 250 V ac;10 to 300 V dc
Material
Plastic
Dimensions and Weight
Overall Length
4.888 in;114 mm
Descriptions
Product Type
Inductive Proximity Sensor
Proximity Sensor
Long Description
Inductive Proximity Sensor, Rectangular, NPT Connection, 60 Hz Frequency Rating, IP67 IP Rating, Plastic Material, 3 mA Maximum Current Load, 1.575 in;40 mm Maximum Detecting Distance, +158°F;+70°C Maximum Operating Temperature, -13°F;-25°C Minimum Operating Temperature, 114 mm;4.888 in Overall Length, NC;NO Pole Throw Configuration, Inductive Sensing Method, 10 to 300 V dc;20 to 250 V ac Voltage Rating
Short Description
Inductive Proximity Sensor, Plastic, 4.888 in (L), 1 CT
Description
NI40U-CP40-FDZ30X2-B1131 UPROX SENSOR
Additional Information
Body Shape
Rectangular
Sensing Method
Inductive
Pole Throw Configuration
NO;NC
Maximum Detecting Distance
1.575 in;40 mm
ip rating
IP67
Maximum Current Load
3 mA
Connection Type
NPT
Minimum Operating Temperature
-25°C;-13°F
Maximum Operating Temperature
+70°C;+158°F
package quantity
1 ct
Manufacturer Information
Brand
TURCK
Manufacturers Part Number
4280890
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat