TSR1FW6A - 3/4" X 1/2" X 6' 1PC Raceway, Flat White

Hellermanntyton

  • Special Order Item
  • $0.00 (Per Foot)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR1FW6A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1FW-6A
Description
3/4" X 1/2" X 6' 1PC Raceway, Flat White
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306188179 / 4031026723440 / 04031026723440
Weight per unit
0.0696 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
TSR1FW6A - Large Image
 
TSR1FW6A - Small Image
Other Links
 
 
TSR1FW6A - Other
Attachments
 
 
TSR1FW6A - Specification Sheet
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
PVC
Dimensions and Weight
Height
0.5
Width
0.75
Length
6
Descriptions
Description
3/4" X 1/2" X 6' 1PC RACEWAY, FLAT WHITE
extra long description
TYN TSR1FW-6A OFFICE WHITE 3/4" DUC
Product Type
Office White 3/4" Duct 6 FT
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
TSR 0.75", Raceway, 6.0 ft Long, PVC, Office White, 120ft/Carton
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
TSR1FW-6A
sub brand
Surface Raceway
GTIN
04031026723440
UPC
089306188179
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TSR1-6A
Packaging
Weight per foot
0.0696