66E - 6X6 Wireway End Cap

Unity

  • $8.26 (Each)
  • $8.26 (Each)
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
66E
Manufacturer
Unity
Manufacturer's Part Number
66E
Description
6X6 Wireway End Cap
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 6 In Overall Height, 6 In Overall Width, 0.75 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
761515108307 / 00761515108307
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.26 (Each)
Resources
Images
 
 
66E - Large Image
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
Steel
Material, Color, and Finish
Finish
Powder Coated
Dimensions and Weight
Size
6 X 6
Descriptions
Description
6X6 WIREWAY END CAP
Product Type
End Cap
Long Description
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 6 in Overall Height, 6 in Overall Width, 0.75 lb
Short Description
End Cap, End;Lay-In, Plain, Steel, IP30, 6 x 6 in
extra long description
UNT 66E 6.00 X 6.00IN GREY POWDER C
Additional Information
Wireway Type
End;Lay-In
ip rating
IP30
Overall Height
6 in
Overall Width
6 in
Standards Met
UL 870;CSA Certified C22.2;IEC 60529;RoHs
package quantity
1 ct
Manufacturer Information
Brand
Unity
Manufacturers Part Number
66E
GTIN
00761515108307
UPC
761515108307
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
END CAP
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Control and Power Cable;Cable and Wire Junction;Distribution and Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat