884SC - 8X8X4 SC Junction Box

Unity

  • $49.97 (Each)
  • $49.97 (Each)

  • $599.64 (Per 12)
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
884SC
Manufacturer
Unity
Manufacturer's Part Number
884SC
Description
8X8X4 SC Junction Box
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 4 Knockouts, 4 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515222805 / 00761515222805
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.97 (Each)
Standard Packaging
$599.64 (Per 12)
Resources
Images
 
 
884SC - Large Image
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
Low Carbon Steel
Cover Type
Screw On
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8 in
Descriptions
Description
8X8X4 SC JUNCTION BOX
Product Type
Type 1 Screw Cover Enclosure
Special Features
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
Long Description
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height, 4 Knockouts, 4 lb
Short Description
Type 1 Screw On Enclosure, 8 x 4 x 8 in, Powder Coated, No KO
Additional Information
Finish/Coating
Powder Coated
Overall Width
4 in
Overall Height
8 in
Knockouts
Yes
Number of Knockouts
4
Standards Met
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Made in USA
yes
Enclosure Type
Nema 1
Manufacturer Information
Brand
Unity
Manufacturers Part Number
884SC
GTIN
00761515222805
UPC
761515222805
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
4 lb
Weight per each
4
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat