UHS100 - 1" Oil Tight Hole Seal

Unity MFG

  • $16.26 (Each)
  • $16.26 (Each)

  • $162.60 (Per 10)
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
UHS100
Manufacturer
Unity MFG
Manufacturer's Part Number
UHS100
Description
1" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1 In Mounting Hole Size, 1.88 In Size, 1 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
761515600054 / 00761515600054
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.26 (Each)
Carton
$162.60 (Per 10)
Resources
Images
 
 
UHS100 - Small Image
 
UHS100 - Large Image
 
UHS100 - Large Image
Specifications Sheets
 
 
UHS100 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1.88 in
Descriptions
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1 in Mounting Hole Size, 1.88 in Size, 1 lb
Short Description
Oil-Tight Hole Seal, Push-Button, Gray, 1 in
Description
1" OIL TIGHT HOLE SEAL
extra long description
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 1.38 INCH HOLE SIZE; 1 INCH HOLE CONDUIT SIZE
Additional Information
actuator type
Pushbutton
Mounting Hole Size
1 in
Standards Met
ANSI 61
Manufacturer Information
Brand
Unity MFG
Manufacturers Part Number
UHS100
GTIN
00761515600054
UPC
761515600054
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight
1 lb
Weight per each
1
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat