C2642UNVME000K - 26-42W Compact FL

Universal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C2642UNVME000K
Manufacturer
Universal
Manufacturer's Part Number
C2642UNVME000K
Description
26-42W Compact FL
Features:Kit Contents Multi-Exit Ballast, Snap-Mount Adapter Plate, Lead Wire Set, Wire Extraction Tool, Instruction, Lamp Wattage 26W, Lamp Type:4-Pin G24Q, Wattage:56W, Voltage Rating:120 to 277V, Amperage Rating:0.21 to 0.47A, Ballast Factor:0.98, Start
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
768386238294 / 00768386238294
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C2642UNVME000K - Large Image
 
C2642UNVME000K - Small Image
Attachments
 
 
C2642UNVME000K - Specification Sheet
Other Links
 
 
C2642UNVME000K - Other
Brochures
 
 
C2642UNVME000K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Wattage
56
amperage rating
MAG HID
Lamp Type
Open Office, Retail
Voltage Rating
UNV
Material, Color, and Finish
Color
For use with A-1200, A-1400, B-1200, B-1400, C-1200 and B-1402 Series Channel.
Backing Material
MAG HID
Style
MAG HID
color rendering index (cri)
Osram
Dimensions and Weight
Length
MAG HID
Descriptions
Description
26-42W COMPACT FL
Long Description
Features:Kit Contents Multi-Exit Ballast, Snap-Mount Adapter Plate, Lead Wire Set, Wire Extraction Tool, Instruction, Lamp Wattage 26W, Lamp Type:4-Pin G24Q, Wattage:56W, Voltage Rating:120 to 277V, Amperage Rating:0.21 to 0.47A, Ballast Factor:0.98,Start
Special Features
MAG HID
Product Type
CFL - Ecf (2) CFQ26W/G24Q PS Unv
extra long description
ULT C2642UNVME000K CFL - ECF (2) CF
Additional Information
Ballast Factor
0.98
start type
960m
Reflector Type
Light Commercial, Residential, Restroom
average life
LUV
beam angle
M48
dimmable
Osram
Manufacturer Information
Brand
UNIVERSAL
sub brand
MAG HID
Manufacturers Part Number
C2642UNVME000K
GTIN
00768386238294
UPC
768386238294
Taxonomies, Classifications, and Categories
Type
MAG HID
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Open Office, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat