MDS107 - USI

MDS107 - Iophic Smoke Sensing Tech

Usi Electric, Inc

  • $20.34 (Each)
  • $20.34 (Each)
  • $81.36 (Per 4)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MDS107
    Manufacturer
    Usi Electric, Inc
    Manufacturer's Part Number
    MDS107
    Description
    Iophic Smoke Sensing Tech
    Smoke Detector, Apartments and Mobile Homes;Houses Application, White, 5.63 In Diameter, +100°F;+38°C Maximum Operating Temperature, +4°C;+40°F Minimum Operating Temperature, Universal Bracket Mounting Type, 1.75 In Overall Height, 1 BX Package Quantity, 85 DB Sound Level, California State Fire Marshal (CSFM);Federal Housing Authority (Fha):Utgt/Utha;Housing and Urban Development (Hud);Iso 9001 Cert;National Fire Protection Association (Nfpa);Ul Listed;Underwriters Laboratories (Ul-Us);Underwriters Laborat
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fire Detection & Alarm Equipt - Smoke & Heat Detectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Smoke Detectors
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $20.34 (Each)
    Carton
    $20.34 (Each)
    Standard Packaging
    $81.36 (Per 4)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    103
    Resources
    Images
     
     
    MDS107 - Small Image
     
    MDS107 - Large Image
    Specifications Sheets
     
     
    MDS107 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    White
    Dimensions and Weight
    Diameter
    5.63 in
    Descriptions
    Product Type
    Smoke Detector
    Long Description
    Smoke Detector, Apartments and Mobile Homes;Houses Application, White, 5.63 in Diameter, +100°F;+38°C Maximum Operating Temperature, +4°C;+40°F Minimum Operating Temperature, Universal Bracket Mounting Type, 1.75 in Overall Height, 1 BX Package Quantity, 85 dB Sound Level, California State Fire Marshal (CSFM);Federal Housing Authority (FHA):UTGT/UTHA;Housing and Urban Development (HUD);ISO 9001 Cert;National Fire Protection Association (NFPA);UL Listed;Underwriters Laboratories (UL-US);Underwriters Laborat
    Features
    The USI Electric MDS107 Universal Smoke Sensing Smoke and Fire Alarm responds quickly to both fast-flaming and slow-smoldering fires to protect your family against deadly threats in the home. Perfect for new or replacement installations, the 120V AC hardwired alarm is suitable for houses, apartments and mobile homes. Universal Smoke Sensing Technology (IoPhic) responds 87-percent faster to slow smoldering fires and responds quickest to fast-flaming fires. The alarm is fully interconnectable with all USI an
    Short Description
    Smoke Detector, 85 dB, 5.63 in (D) x 1.75 in
    Description
    IOPHIC SMOKE SENSING TECH
    Additional Information
    Sound Level
    85 dB
    Minimum Operating Temperature
    +40°F;+4°C
    Maximum Operating Temperature
    +100°F;+38°C
    Overall Height
    1.75 in
    Mounting Type
    Universal Bracket
    Standards Met
    Underwriters Laboratories (UL-US);Underwriters Laboratories Canada (ULC);California State Fire Marshal (CSFM);National Fire Protection Association (NFPA);Housing and Urban Development (HUD);Federal Housing Authority (FHA):UTGT/UTHA;UL Listed;ISO 9001 Certified
    package quantity
    1 BX
    Manufacturer Information
    Brand
    Usi Electric, Inc
    Manufacturers Part Number
    MDS107
    Taxonomies, Classifications, and Categories
    Category Description
    SMOKE DETECTORS
    Packaging
    Weight
    0.80 lb
    Weight per each
    0.8
    Carton
    1
    Package
    4
    Uses, Certifications, and Standards
    Application
    Houses;Apartments and Mobile Homes
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
    Suggest a new slang term for MDS107

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

TWRSGF15W - Gfci TWR Self Test Duplex 15A 125V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Gfci TWR Self Test Duplex 15A 125V WH

$19.07
Each
Item Details

MM420C - 1G 2-3/4" In Use Cover - Hubbell--Raco

From Hubbell--Raco,
1G 2-3/4" In Use Cover

$10.42
Each
Item Details

TRSGF15W - Gfci TR Self Test Duplex 15A 125V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Gfci TR Self Test Duplex 15A 125V WH

$18.04
Each
Item Details



GRC58 - 5/8" Ground Rod Clamp - Nsi Industries

From Nsi Industries,
5/8" Ground Rod Clamp

$304.94
Per 100
Item Details

B114RUPC - 1G N Mblue Workbox&Ears 14cuin - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
1G N Mblue Workbox&Ears 14cuin

$153.65
Per 100
Item Details

CHSPT2SURGE - Singleph- UL1449 3RD Edition- Type 2 SPD - Eaton Corp

From Eaton Corp,
Singleph- UL1449 3RD Edition- Type 2 SPD

$95.18
Each
Item Details