P1001T10PG - Back to Back Slotted

Unistrut

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 10 Feet)

  • $0.00 (Per 25 Feet)

  • $0.00 (Per 100 Feet)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1001T10PG
Manufacturer
Unistrut
Manufacturer's Part Number
P1001T-10PG
Description
Back to Back Slotted
Channel, Low-Carbon Strip Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 3-1/4 In Height, 14 Awg Thickness, 3.8 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364028552 / 00786364028552
Weight per unit
3.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
Special Order Item
Resources
Images
 
 
P1001T10PG - Small Image
 
P1001T10PG - Large Image
 
P1001T10PG - Large Image
Attachments
 
 
P1001T10PG - Specification Sheet
Specifications Sheets
 
 
P1001T10PG - Specification Sheet
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
Low-Carbon Strip Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Length
10 ft;3.05 m
Width
1-5/8 in;41.3 mm
Height
3-1/4 in;82.6 mm
Thickness
14 AWG
Descriptions
Description
BACK TO BACK SLOTTED
Long Description
Channel, Low-Carbon Strip Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 3-1/4 in Height, 14 AWG Thickness, 3.8 lb/ft
Short Description
1-5/8" x 3-1/4" Channel, Low-Carbon Strip Steel, 10 ft;3.05 m
Product Type
Channel
extra long description
METAL FRAMING, BACK TO BACK COMBINATION TYPE; ASTM A653 GRADE 33 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 10 FOOT; 1-5/8 INCH; 3-1/4 INCH; SLOTTED CONFIGURATION; UL E19459, CSA 013669 APPLICABLE STANDARD; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 378 POUND PER 100 FOOT WEIGHT; 2 CHANNEL(S); 0.79 INCH DEFLECTION; 1.111 SQUARE INCH CROSS SECTION AREA; 816 POUND BEAM LOAD RATING; 10900 POUND (0.65 LOAD FACTOR) COLUMN LOAD RATING; P1001T MODEL
Commodity Description
CHANNEL & STRUT
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
package quantity
250 PK;10 CT
Deflection
0.79 Inch
Cross Section Area
1.111 Square Inch
Column Load Rating
10900 Pound (0.65 Load Factor)
Number of Channels
2
Beam Load Rating
960 Pound
Process
COLD FORMED
Manufacturer Information
Brand
UNISTRUT
Manufacturers Part Number
P1001T-10PG
Model
P1000
GTIN
00786364028552
UPC
786364028552
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Back to Back Combination
Availability
minimum qty
10
Packaging
Weight
3.8 lb/ft;5.7 kg/m
Weight per foot
3.84
Carton
10
Package
25
Uses, Certifications, and Standards
Application
Support and Framing
Configuration
SLOTTED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat