571313224 - 4/0-3 Okonite Armored Cable

UWC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
571313224
Manufacturer's Part Number
571313224
Description
4/0-3 Okonite Armored Cable
Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, 260 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, PVC Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 - Strands, 1.33 In;33.8 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum Shield Type, Strand Solid/Strand, 210, 000 Btu Icea T-29-520;Csa Listed A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88479300111
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
260 A
Voltage Rating
600 V
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
PVC
Insulation Material
Polyethylene
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Short Description
Multi-Conductor Power and Control Cable, 19 Strands, 260A, 600V, 3 Conductor
Product Type
Multi-Conductor Power and Control Cable
Long Description
Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, 260 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, PVC Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 - Strands, 1.33 in;33.8 mm Outside Diameter, 1000 ft Overall Length, Carton Package Type, Aluminum Shield Type, Strand Solid/Strand, 210, 000 BTU ICEA T-29-520;CSA listed a
Additional Information
Excellent Compression and Impact Resistant
Description
4/0-3 OKONITE ARMORED CABLE
Additional Information
Solid/Strand
Strand
Number of Strands
19
Made in USA
yes
outside diameter
1.33 in;33.8 mm
Insulation Thickness
55 mil
Shield Type
Aluminum
Maximum Operating Temperature
+90 °C
Standards Met
UL 1569;UL 1309;IEEE 1580;CSA listed as RA90, FT4, HL and LTGG;IEEE 383-1974 and IEEE 1202;210,000 BTU ICEA T-29-520;CSA Type RA90-HL complies with CEC Zone 1, Zone 2, Class II Div 2, Class III Div 1 and Class III Div 2
Manufacturer Information
Brand
USA WIRE & CABLE INC.
Manufacturers Part Number
571313224
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Carton
Weight
2675/1000 lb/ft
Weight per each
0
Carton
1000
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat