V214133 - VOL

V214133 - Island Pendant

Volume Lighting

  • $42.00 (Each)
  • $42.00 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    V214133
    Manufacturer
    Volume Lighting
    Manufacturer's Part Number
    V2141-33
    Description
    Island Pendant
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorative Residential
    UNSPSC
    N/A
    UPC/GTIN
    748066321416 / 00748066321416
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $42.00 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    V214133 - Small Image
     
    V214133 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Finish
    Pwt, Nckl, B/S, Slvr.
    Style
    Transitional
    Descriptions
    Description
    ISLAND PENDANT
    Product Type
    One Light Mini Pendant
    Additional Information
    Category
    Mini Pendants
    Safety Rating
    UL/cUL
    Manufacturer Information
    Brand
    Volume International Corp
    Manufacturers Part Number
    V2141-33
    GTIN
    00748066321416
    UPC
    748066321416
    Taxonomies, Classifications, and Categories
    Type
    ROD
    Category Description
    DECORATIVE RESIDENTIAL
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for V214133

    Type in the slang term you'd like to suggest.

* All prices subject to change.