HR88BK - WAC

HR88BK - Low Volt - Round Halogen Button 12V20W

W.A.C. Lighting

  • $19.90 (for 1 Each)
  • $19.90 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    HR88BK
    Manufacturer
    W.A.C. Lighting
    Manufacturer's Part Number
    HR88BK
    Description
    Low Volt - Round Halogen Button 12V20W
    Halogen Light, Round, Halogen Bipin Base, 20 W, 12 V, Black, 0.21 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Halogen
    UNSPSC
    N/A
    UPC/GTIN
    790576003979 / 00790576003979
    Weight per unit
    0.21 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $19.90 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    17 Each
    Resources
    Images
     
     
    HR88BK - Large Image
     
    HR88BK - Large Image
     
    HR88BK - Small Image
     
    HR88BK - Large Image
    Specifications Sheets
     
     
    HR88BK - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Shape
    Round
    Wattage
    20 W
    Voltage Rating
    12 V
    Material, Color, and Finish
    Finish
    BLACK
    Black
    Style
    Contemporary Modern
    Base Type
    Halogen Bipin
    Descriptions
    Description
    LOW VOLT - ROUND HALOGEN BUTTON 12V20W
    Product Type
    Button Light
    Halogen Light
    Long Description
    Halogen Light, Round, Halogen Bipin Base, 20 W, 12 V, Black, 0.21 lb
    Features
    Designed With A Low Profile and Shallow Installation Depth for Tight Spaces, the Innovative Xenon and Halogen Button Lights(TM) Offer A Low Profile and Shallow Installation Depth Can Be Surface Mounted Or Recessed for A Built-In Look Within Shelves, Under and Inside Cabinets, Étagères, Curios and Displays in Fine Residential and Retail Environments.
    Short Description
    Halogen Light 20 W, 12 V
    Additional Information
    Voltage
    12.00 IN
    bulb type
    HALOGEN BIPIN
    Category
    Specialty Items
    Safety Rating
    UL/ETL
    includes
    72 Inches Of Wire
    Standards Met
    UL/ETL
    package quantity
    1 CA
    Manufacturer Information
    Brand
    Wac Lighting CO.,
    W.A.C. Lighting
    Manufacturers Part Number
    HR-88-BK
    HR88BK
    GTIN
    00790576003979
    UPC
    790576003979
    Taxonomies, Classifications, and Categories
    Category Description
    HALOGEN
    Type
    Undercabinet
    Packaging
    Weight
    0.21 lb
    Weight per each
    0.21
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Lufkin

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    16 Arlington Branch

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for HR88BK

    Type in the slang term you'd like to suggest.

* All prices subject to change.