LEDT24P1WT - 1 FT 24V Invisiled Pro-3000K White

W.A.C. Lighting

  • $27.00 (Each)
  • $27.00 (Each)
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
LEDT24P1WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LED-T24P-1-WT
Description
1 FT 24V Invisiled Pro-3000K White
Led Tape Light, Silicone Material, 24 V (Output);120 V Ac (Input), 3 W, 200 LM/FT Brightness (Lumens), White, 85, 3000 K, Led Lamp, 1 FT Length, 3/8 In Width, 50000 H Average Life, 5 Yr Warranty, 1 LB
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Led Lighting Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576194219 / 00790576194219
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.00 (Each)
Resources
Specifications Sheets
 
 
LEDT24P1WT - Specification Sheet
Images
 
 
LEDT24P1WT - Small Image
 
LEDT24P1WT - Large Image
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
Silicone
Voltage Rating
24 V (Output);120 V ac (Input)
Lamp Type
LED
Material, Color, and Finish
Finish
white
Color Rendering Index
85
color temperature
3000 k
Style
Traditional
Dimensions and Weight
Length
1 ft
Width
3/8 in
Descriptions
Description
1 FT 24V INVISILED PRO-3000K WHITE
Long Description
LED Tape Light, Silicone Material, 24 V (Output);120 V ac (Input), 3 W, 200 lm/ft Brightness (Lumens), White, 85, 3000 K, LED Lamp, 1 ft Length, 3/8 in Width, 50000 h Average Life, 5 yr Warranty, 1 lb
Features
Professional grade white tape light that delivers optimal color consistency and brightness. An ideal system for task or accent lighting applications.
Short Description
LED Tape Light, Silicone, Regular
Special Features
Specially Rated for Installation in the Storage Area of a Clothes Closet
Product Type
Led Tape Light
Additional Information
Total Wattage
3 W
Brightness (Lumens)
200 lm/ft
average life
50000 h
Standards Met
UL & cUL Listed
Warranty
5 yr
package quantity
1 ct
Voltage
24.00 IN
bulb type
Module
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Manufacturers Part Number
LEDT24P1WT
Brand
Wac Lighting CO.,
GTIN
00790576194219
UPC
790576194219
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED Tapes
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Task or Accent Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat