LMLS500 - Open Loop Multiple Zone DLM Photosensor

Watt Stopper

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMLS500
Manufacturer
Watt Stopper
Manufacturer's Part Number
LMLS-500
Description
Open Loop Multiple Zone DLM Photosensor
Open Loop Multiple Zone DLM Photosensor
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/GTIN
754182928927 / 00754182928927
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Dimensions and Weight
Depth
1.2 INCH
Height
2.27 INCH
Width
3.9 Inch
Descriptions
Description
OPEN LOOP MULTIPLE ZONE DLM PHOTOSENSOR
Product Type
Digital Photosensor
Long Description
DIGITAL PHOTOSENSOR, MULTI-ZONE TYPE; 3.9 INCH; 2.27 INCH; 1.2 INCH; UL, CUL APPROVAL; PRIVATE OFFICES, CAFETERIAS, CLASSROOMS ATRIUMS, LOBBIES APPLICATION; LED LAMP TYPE; ROHS COMPLIANT; VOLTAGE RATING 24 VDC
extra long description
MULTI-ZONE TYPE; 3.9 INCH; 2.27 INCH; 1.2 INCH; UL, CUL APPROVAL; PRIVATE OFFICES, CAFETERIAS, CLASSROOMS ATRIUMS, LOBBIES APPLICATION; LED LAMP TYPE; ROHS COMPLIANT; VOLTAGE RATING 24 VDC
Commodity Description
LIGHTING SENSORS
Additional Information
RoHS Compliant; Voltage Rating 24 VDC
Manufacturer Information
Brand
WATT STOPPER
Manufacturers Part Number
LMLS-500
GTIN
00754182928927
UPC
754182928927
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Multi-Zone
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Private Offices, Cafeterias, Classrooms Atriums, Lobbies
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat