LMRC102 - Controller

Wattstopper

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMRC102
Manufacturer
Wattstopper
Manufacturer's Part Number
LMRC-102
Description
Controller
Digital Dual Relay Room Controller, On/Off, 120-277V
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
754182926237 / 00754182926237
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LMRC102 - Small Image
 
LMRC102 - Large Image
Attachments
 
 
LMRC102 - Specification Sheet
Installation Sheets
 
 
LMRC102 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Dimensions and Weight
Depth
2 INCH
Width
3 INCH
Height
4 INCH
Descriptions
Description
CONTROLLER
Product Type
Digital Room Controller
extra long description
DUAL RELAY TYPE; 3 INCH; 4 INCH; 2 INCH; UL APPROVAL; COMMERCIAL APPLICATION; INCANDESCENT LAMP TYPE; ROHS COMPLIANT; VOLTAGE RATING 120/277 VOLT AC AT 50/60 HERTZ; CURRENT RATING 20 AMP LOAD TYPE BALLAST/INCANDESCENT/MOTOR; OPERATING TEMPERATURE 32 TO 104 DEG F; LMRC-100 MODEL
Long Description
DIGITAL ROOM CONTROLLER, DUAL RELAY TYPE; 3 INCH; 4 INCH; 2 INCH; UL APPROVAL; COMMERCIAL APPLICATION; INCANDESCENT LAMP TYPE; ROHS COMPLIANT; VOLTAGE RATING 120/277 VOLT AC AT 50/60 HERTZ; CURRENT RATING 20 AMP LOAD TYPE BALLAST/INCANDESCENT/MOTOR
Commodity Description
LIGHTING CONTROLS
Additional Information
RoHS Compliant; Voltage Rating 120/277 Volt AC at 50/60 Hertz; Current Rating 20 Amp Load Type Ballast/Incandescent/Motor; Operating Temperature 32 to 104 Deg F
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
LMRC-102
Model
LMRC-100
GTIN
00754182926237
UPC
754182926237
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dual Relay
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat