LMSW101W - Digital Swtich 1button

Wattstopper

  • $131.17 (Each)
  • $131.17 (Each)
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
LMSW101W
Manufacturer
Wattstopper
Manufacturer's Part Number
LMSW-101-W
Description
Digital Swtich 1button
Digital Switch, 1-Button W/ Infrared, White
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
754182925407 / 00754182925407
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.17 (Each)
Resources
Images
 
 
LMSW101W - Small Image
 
LMSW101W - Large Image
Attachments
 
 
LMSW101W - Specification Sheet
Installation Sheets
 
 
LMSW101W - Installation Sheet
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
24 VDC
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
1.7 Inch W x 1.3 Inch D x 4.1 Inch H
Descriptions
Product Type
Digital Wall Switch
Description
DIGITAL SWTICH 1BUTTON
extra long description
DIGITAL, 1-BUTTON TYPE; 1.7 INCH W X 1.3 INCH D X 4.1 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, CLASS ROOM APPLICATION; 24 VDC VOLTAGE RATING; BOX MOUNTING; 5 MILLIAMPERE LOAD RATING; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; INFRARED TRANSCEIVER SENSOR TYPE; LIGHTING LOAD TYPE; TEMPERATURE RATING 32 TO 131 DEG F; LMSW-100 MODEL
Long Description
DIGITAL WALL SWITCH, DIGITAL, 1-BUTTON TYPE; 1.7 INCH W X 1.3 INCH D X 4.1 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, CLASS ROOM APPLICATION; 24 VDC VOLTAGE RATING; BOX MOUNTING; 5 MILLIAMPERE LOAD RATING
Commodity Description
LIGHTING CONTROLS
Additional Information
Temperature Rating 32 to 131 Deg F
Additional Information
Load Rating
5 Milliampere
Wall Plate Type
DECORATOR (NOT INCLUDED)
Sensor Type
Infrared Transceiver
Load Type
LIGHTING
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
LMSW-101-W
Model
LMSW-100
GTIN
00754182925407
UPC
754182925407
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Digital, 1-Button
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Mounting
BOX
Application
Office, Conference Room, Class Room
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat