DF100CBRZ6K - 100W Led FLD BRZ 6K Trun

WDL

  • $305.38 (Each)
  • $305.38 (Each)
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
DF100CBRZ6K
Manufacturer's Part Number
DF100CBRZ6K
Description
100W Led FLD BRZ 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 9000 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 250 MH Equivalent Wattage, Bronze Finish, 7.28 In Height, IP65 Ip Rating, Led Lamp Type, 11.22 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 2 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 100 W Wattage, 12.35 LB Weight, 15.12 In Width
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
817938020068
Weight per unit
12.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.38 (Each)
Resources
Specifications Sheets
 
 
DF100CBRZ6K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material
Aluminum and Toughened Glass
Voltage Rating
100 to 277 V ac
Wattage
100 W
Number of Lamps
2
Material, Color, and Finish
Finish
Bronze
Color Rendering Index
>75
color temperature
6000 K
Color
Black
Dimensions and Weight
Length
11.22 in
Width
15.12 in
Height
7.28 in
Descriptions
Product Type
Led Floodlight
Long Description
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 9000 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 250 mH Equivalent Wattage, Bronze Finish, 7.28 in Height, IP65 IP Rating, LED Lamp Type, 11.22 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 2 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 277 V ac Voltage Rating, 5 yr Warranty, 100 W Wattage, 12.35 lb Weight, 15.12 in Width
Short Description
LED Floodlight, Aluminum and Toughened Glass, 100 W, 11.22 x 15.12 x 7.28 in
Description
100W LED FLD BRZ 6K TRUN
Additional Information
Equivalent Wattage
250 mH
Brightness (Lumens)
9000 lm
Mounting Type
Trunnion Mount
Power Source
Hardwired
Standards Met
CE Certified;cUlus Listed
package quantity
1 ct
ip rating
IP65
average life
>50000 h
Warranty
5 yr
Manufacturer Information
Manufacturers Part Number
DF100C-BRZ-6K
Brand
WEST DURABLE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
12.35 lb
Weight per each
12.35
Carton
1
Uses, Certifications, and Standards
Application
Parking;Open Warehouse;Conference Room;Private Office;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat