DF10WBRZ120D6K - 10W Led Flood BRZ 6K Trun

WDL

  • $55.00 (Each)
  • $55.00 (Each)
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
DF10WBRZ120D6K
Manufacturer's Part Number
DF10WBRZ120D6K
Description
10W Led Flood BRZ 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 900 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 60 W Equivalent Wattage, Bronze Finish, 4.13 In Height, IP65 Ip Rating, Led Lamp Type, 4.53 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 240 V Ac Voltage Rating, 5 Yr Warranty, 10 W Wattage, 1 LB Weight, 2.60 In Width
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
854435005075
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.00 (Each)
Resources
Specifications Sheets
 
 
DF10WBRZ120D6K - Specification Sheet
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
Aluminum and Toughened Glass
Voltage Rating
100 to 240 V ac
Wattage
10 W
Number of Lamps
1
Lamp Type
LED
Material, Color, and Finish
Color Rendering Index
>75
color temperature
6000 K
Finish
Bronze
Color
Black
Dimensions and Weight
Length
4.53 in
Width
2.60 in
Height
4.13 in
Descriptions
Product Type
Led Floodlight
Long Description
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 900 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 60 W Equivalent Wattage, Bronze Finish, 4.13 in Height, IP65 IP Rating, LED Lamp Type, 4.53 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 240 V ac Voltage Rating, 5 yr Warranty, 10 W Wattage, 1 lb Weight, 2.60 in Width
Short Description
LED Floodlight, Aluminum and Toughened Glass, 10 W, 4.53 x 2.60 x 4.13 in
Description
10W LED FLOOD BRZ 6K TRUN
Additional Information
Mounting Type
Trunnion Mount
Power Source
Hardwired
average life
>50000 h
Equivalent Wattage
60 W
Brightness (Lumens)
900 lm
Warranty
5 yr
Standards Met
CE Certified;cUlus Listed
ip rating
IP65
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
DF10-BRZ-10W120D6K
Brand
WEST DURABLE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Parking;Open Warehouse;Conference Room;Private Office;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat