DF240WBLK120D6K - 240W Led Flood BLK 6K Trun

WDL

  • $726.92 (Each)
  • $726.92 (Each)
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
DF240WBLK120D6K
Manufacturer's Part Number
DF240WBLK120D6K
Description
240W Led Flood BLK 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 21600 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 750 to 1000 MH Equivalent Wattage, Bronze Finish, 4.33 In Height, IP65 Ip Rating, Led Lamp Type, 29.92 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 240 W Wattage, 33.07 LB Weight, 11.42
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
854435005044
Weight per unit
33.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$726.92 (Each)
Resources
Specifications Sheets
 
 
DF240WBLK120D6K - Specification Sheet
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
Aluminum and Toughened Glass
Voltage Rating
100 to 277 V ac
Wattage
240 W
Lamp Type
LED
Number of Lamps
3
Material, Color, and Finish
Color Rendering Index
>75
color temperature
6000 K
Finish
Bronze
Color
Black
Dimensions and Weight
Length
29.92 in
Width
11.42 in
Height
4.33 in
Descriptions
Product Type
Led Floodlight
Long Description
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 21600 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 750 to 1000 mH Equivalent Wattage, Bronze Finish, 4.33 in Height, IP65 IP Rating, LED Lamp Type, 29.92 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 277 V ac Voltage Rating, 5 yr Warranty, 240 W Wattage, 33.07 lb Weight, 11.42
Short Description
LED Floodlight, Aluminum and Toughened Glass, 240 W, 29.92 x 11.42 x 4.33 in
Description
240W LED FLOOD BLK 6K TRUN
Additional Information
Equivalent Wattage
750 to 1000 mH
Brightness (Lumens)
21600 lm
Mounting Type
Trunnion Mount
Power Source
Hardwired
average life
>50000 h
Warranty
5 yr
Standards Met
CE Certified;cUlus Listed
package quantity
1 ct
ip rating
IP65
Manufacturer Information
Manufacturers Part Number
DF240-BLK-240W120D6K
Brand
WEST DURABLE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
33.07 lb
Weight per each
33.07
Carton
1
Uses, Certifications, and Standards
Application
Parking;Open Warehouse;Conference Room;Private Office;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat