1020200000 - Wdu 6 WM BG Terminals

Weidmuller, Inc.

  • $1.41 (Each)
  • $1.41 (Each)

  • $141.00 (Per 100)
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
1020200000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
1020200000
Description
Wdu 6 WM BG Terminals
Feed Through Terminal, Copper Conductor Material, 41 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 8 Awg Maximum Conductor Size, +130 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 22 Awg Minimum Conductor Size, -60 °C Minimum Operating Temperature, 2 - Conductors, 2.362 In;60 MM Overall Height, 1.831 In;46.5 MM Overall Length, 0.311 In;7.9 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1 Standards Met, Klippon(R) Sub Brand, Feed-Through Termi
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190163440
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Standard Packaging
$141.00 (Per 100)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
1020200000 - Large Image
Specifications Sheets
 
 
1020200000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Current Rating
41 A
Terminal Type
Feed-Through Terminal
Material, Color, and Finish
Insulation Material
Wemid
Conductor Material
Copper
Insulation Color
Dark Beige
Dimensions and Weight
Overall Length
1.831 in;46.5 mm
Descriptions
Long Description
Feed Through Terminal, Copper Conductor Material, 41 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 8 AWG Maximum Conductor Size, +130 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 22 AWG Minimum Conductor Size, -60 °C Minimum Operating Temperature, 2 - Conductors, 2.362 in;60 mm Overall Height, 1.831 in;46.5 mm Overall Length, 0.311 in;7.9 mm Overall Width, 100 PC Package Quantity, IEC 60947-7-1 Standards Met, Klippon(R) Sub Brand, Feed-Through Termi
Features
Klippon(R) Connect with clamping yoke Technology The high reliability and variety of designs of the terminalblocks with clamping yoke connections make planning easer and optimises operational safety. Klippon(R)Connect provides a proven response to a range of different requirements.
Short Description
Feed Through Terminal, Dark Beige, 1.831 in, 100 PC
Product Type
Feed Through Terminal
Description
WDU 6 WM BG TERMINALS
Additional Information
Minimum Conductor Size
22 AWG
Maximum Conductor Size
8 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-60 °C
Maximum Operating Temperature
+130 °C
Overall Width
0.311 in;7.9 mm
Overall Height
2.362 in;60 mm
Maximum Voltage Rating
800 V
Standards Met
IEC 60947-7-1
package quantity
100 PC
Manufacturer Information
sub brand
Klippon(R)
Brand
Weidmuller, Inc.
Manufacturers Part Number
1020200000
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
12.75 g (Net Weight);12 g
Weight per each
0.03
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat