1608800000 - Zap/TW 3 Terminals

Weidmuller, Inc.

  • $0.71 (Each)
  • $0.71 (Each)

  • $35.50 (Per 50)
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
1608800000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
1608800000
Description
Zap/TW 3 Terminals
End Plate, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, +120 °C Maximum Operating Temperature, -50 °C Minimum Operating Temperature, 3.126 In;79.4 MM Overall Height, 0.201 In;5.1 MM Overall Length, 0.079 In;2 MM Overall Width, 50 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 3.7 G Weight
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190190927
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Standard Packaging
$35.50 (Per 50)
Resources
Images
 
 
1608800000 - Small Image
 
1608800000 - Large Image
Specifications Sheets
 
 
1608800000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
Wemid
Insulation Color
Dark Beige
Dimensions and Weight
Overall Length
0.201 in;5.1 mm
Descriptions
Product Type
End Plate
Long Description
End Plate, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, +120 °C Maximum Operating Temperature, -50 °C Minimum Operating Temperature, 3.126 in;79.4 mm Overall Height, 0.201 in;5.1 mm Overall Length, 0.079 in;2 mm Overall Width, 50 PC Package Quantity, RoHS Compliant, Klippon(R) Sub Brand, 3.7 g Weight
Features
Spring connection with tension clamp Technology Tension clamp technology is a universal contact system for all common conductor connection types. Its fantasticlevel of flexibility makes the tension clamp a profitable alternative connection.
Short Description
End Plate, Dark Beige, 0.201 in, 50 PC
Description
ZAP/TW 3 TERMINALS
Additional Information
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+120 °C
Overall Width
0.079 in;2 mm
Overall Height
3.126 in;79.4 mm
Standards Met
RoHS Compliant
package quantity
50 PC
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
1608800000
sub brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
3.7 g
Weight per each
0.01
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat