We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
GD3060 - WES

GD3060 - 3P 60A 480V 22KAIC Breaker

Eaton Cutler-Hammer

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    GD3060
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    GD3060
    Description
    3P 60A 480V 22KAIC Breaker
    Series C, G-Frame Cable Molded Case Circuit Breaker, Cable Mounting, GD Breaker, 60A, Three-Pole, 480 Vac, 125/250 VDC, 22 Kaic At 480V, Thermal Magnetic Trip
    Slang Terms

    Suggest a New Term
    Categories
    Non-Interchangeable Trip - 3 Pole  Mark as Incorrect
    Suggest a New Category
    Classification
    Molded Case Breakers
    UNSPSC
    39121616 - Molded case circuit breakers
    UPC/GTIN
    786679231166 / 00786679231166
    Weight per unit
    2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $644.54 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Installation Sheets
     
     
    GD3060 - Installation Sheet
     
    GD3060 - Installation Sheet
    Images
     
     
    GD3060 - Large Image
     
    GD3060 - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    interrupt rating
    22 kAIC at 480V
    Poles
    3
    Voltage Rating
    480//125/250
    amperage rating
    60A
    Descriptions
    Long Description
    Series C, G-frame Cable molded case circuit breaker, Cable mounting, GD breaker, 60A, Three-pole, 480 Vac, 125/250 Vdc, 22 kAIC at 480V, Thermal magnetic trip
    Product Type
    Series C, G-Frame Molded Case Circuit Breaker
    Description
    3P 60A 480V 22KAIC BREAKER
    Additional Information
    Frame Size
    G-frame
    Trip Type
    Thermal magnetic
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    GD3060
    series
    Series C
    GTIN
    00786679231166
    UPC
    786679231166
    Taxonomies, Classifications, and Categories
    Category Description
    MOLDED CASE BREAKERS
    Packaging
    Weight per each
    2
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Circuit Protection
    standard
    UL Listed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for GD3060.

    Similar Items

    Listed below you'll find similar and potential substitutes for GD3060.
    • GD3060 - GD3060 - All Current Elec. Sales

      GD3060 - All Current Elec. Sales

      GD3060

      • MFR Part #: N/A
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: All Current Elec. Sales
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($ -) ·

      Book Price
      $ - Request Quote

    • GD3060 - 3P 60A 480V 22KAIC Breaker - Eaton Corp
      View Larger

      GD3060 - Eaton Corp

      Series C, G-Frame Cable Molded Case Circuit Breaker, Cable Mounting, GD Breaker, 60A, Three-Pole, 480 Vac, 125/250 VDC, 22 Kaic At 480V, Thermal Magnetic Trip

      • MFR Part #: GD3060
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($644.54) ·

      Book Price
      $644.54
      Per Each

    • EGE3060FFG - 3P 60A 480V 25KAIC Circuit Breaker - Eaton Corp
      View Larger

      EGE3060FFG - Eaton Corp

      3P 60A 480V 25KAIC Circuit Breaker

      • MFR Part #: EGE3060FFG
      • Nacogdoches Availability: 0 Each
      • Total Availability: 15 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($640.29) ·

      Book Price
      $640.29
      Per Each

    • EGE3060FFG - 3P 60A 480V 25KAIC Circuit Breaker - Eaton Corp
      View Larger

      EGE3060FFG - Eaton Corp

      Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 60A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ

      • MFR Part #: EGE3060FFG
      • Nacogdoches Availability: 0 Each
      • Total Availability: 15 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($640.29) ·

      Book Price
      $640.29
      Per Each

    • EGE3060FFG - 3P 60A 480V 25KAIC Circuit Breaker - Eaton Corp
      View Larger

      EGE3060FFG - Eaton Corp

      Series G MCCB: Eg Frame, 60A, Three-Pole, 600Y/347V, 35 Kaic At 240V, 25 Kaic At 415V, 25 Kaic At 480V, 18 Kaic At 600Y/347V , Line/Load Standard W/ Metric Mounting Hardware, Fixed Thermal/Magnetic

      • MFR Part #: EGE3060FFG
      • Nacogdoches Availability: 0 Each
      • Total Availability: 15 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($640.29) ·

      Book Price
      $640.29
      Per Each

    • EGS3060FFG - 3P 60A MCCB - Eaton Corp
      View Larger

      EGS3060FFG - Eaton Corp

      Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 60A, 600Y/347 Vac, 85 Kaic At 240 Vac, 35 Kaic At 480 Vac, 22 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ

      • MFR Part #: EGS3060FFG
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($717.05) ·

      Book Price
      $717.05
      Per Each

    Cross-Referenced Items

    • CHFD3060L - Eaton
    • EGE3060FFG - Eaton GTIN: 00782114876770
    • EGS3060FFG - Eaton GTIN: 00782114877173
    • FD3060L - Eaton GTIN: 00786679306291
    • GD3060 - Eaton GTIN: 00786679231166
    • SEHA36AT0060SRPE60A60TCAL18 - GE Industrial Solutions
    • SEHA36AT060 - GE Industrial Solutions
    • 140UH2C3C60 - Guardmaster
    • ABT1N060TL - Guardmaster
    • S3N060TL - Guardmaster
    • T1N060TL - Guardmaster
    • FHL36060 - Schneider Electric GTIN: 00785901241461
    • HGL36060 - Schneider Electric GTIN: 00785901598770
    • NSC100S3060N - Schneider Electric
    • NGG3B060L - Siemens GTIN: 00783643413863

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for GD3060

    Type in the slang term you'd like to suggest.

* All prices subject to change.