We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
GFCB240 - WES

GFCB240 - 2P 40A Ground Fault Breaker

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    GFCB240
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    GFCB240
    Description
    2P 40A Ground Fault Breaker
    Type GFCB Ground Fault Circuit Breaker, 40A, Two-Pole, 120/240V, 10 Kaic, #14-4 Awg Wire
    Slang Terms

    Suggest a New Term
    Categories
    Ground Fault Gfci Plug - In Circuit Breakers  Mark as Incorrect
    Suggest a New Category
    Classification
    Ground Fault Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    786676335461 / 00786676335461
    Weight per unit
    0.85 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    GFCB240 - Large Image
     
    GFCB240 - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    #14-4 AWG
    interrupt rating
    10 kAIC
    Voltage Rating
    120/240
    Poles
    2
    amperage rating
    40
    Descriptions
    Long Description
    Type GFCB Ground Fault Circuit Breaker, 40A, Two-pole, 120/240V, 10 kAIC, #14-4 AWG wire
    Product Type
    Type GFCB Ground Fault Circuit Breaker
    Description
    2P 40A GROUND FAULT BREAKER
    Additional Information
    Trip Type
    Common
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    GFCB240
    GTIN
    00786676335461
    UPC
    786676335461
    Taxonomies, Classifications, and Categories
    Type
    Ground Fault Circuit Breaker
    Category Description
    GROUND FAULT BREAKERS
    Packaging
    Weight per each
    0.85
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Circuit Protection
    standard
    UL 489
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for GFCB240

    Type in the slang term you'd like to suggest.

* All prices subject to change.