We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
QBGF1015 - WES

QBGF1015 - 1P 15A Ground Fault Breaker

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    QBGF1015
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    QBGF1015
    Description
    1P 15A Ground Fault Breaker
    Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-Pole, 5 Ma Trip Sensitivity, 15A, 10 Kaic, 120V, Bolt-On Mounting
    Slang Terms

    Suggest a New Term
    Categories
    Ground Fault Gfci Bolt-On - On Circuit Breakers  Mark as Incorrect
    Suggest a New Category
    Classification
    Panelboard Branch Breakers 120-240V
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    786679360156 / 00786679360156
    Weight per unit
    0.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $274.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    QBGF1015 - Large Image
     
    QBGF1015 - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1
    interrupt rating
    10 kAIC
    Voltage Rating
    120
    amperage rating
    15
    Dimensions and Weight
    Height
    1.2
    Width
    3.3 IN
    Length
    5.1 IN
    Descriptions
    Long Description
    Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-pole, 5 mA Trip Sensitivity, 15A, 10 kAIC, 120V, Bolt-on mounting
    Product Type
    Quicklag Industrial Ground Fault Thermal-Magnetic Circuit BR
    Description
    1P 15A GROUND FAULT BREAKER
    special features
    5 mA Trip Sensitivity
    Additional Information
    Trip Type
    Non-Interchangeable
    circuit breaker type
    QBGF
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    QBGF1015
    GTIN
    00786679360156
    UPC
    786679360156
    Taxonomies, Classifications, and Categories
    Category Description
    PANELBOARD BRANCH BREAKERS 120-240V
    Type
    Quicklag
    Packaging
    Weight per each
    0.4
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    Bolt-on
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Houston RDC
    View Store
    1 San Antonio RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for QBGF1015

    Type in the slang term you'd like to suggest.

* All prices subject to change.