70002164710 - WFC

70002164710 - 3.5X10 Pole 10X10 Base

WFC

  • $218.11 (Each)
  • $218.11 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    70002164710
    Manufacturer
    WFC
    Manufacturer's Part Number
    70002164710
    Description
    3.5X10 Pole 10X10 Base
    Pole and Base, 10 In (Pola and Base) Overall Length, 10 In (Base);3.5 In (Pole) Overall Width
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Line Construction Material - Pole Line & Distribution Hardw  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $218.11 (Each)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Overall Length
    10 in (Pole and Base)
    Descriptions
    Description
    3.5X10 POLE 10X10 BASE
    Product Type
    Pole and Base
    Long Description
    Pole and Base, 10 in (Pola and Base) Overall Length, 10 in (Base);3.5 in (Pole) Overall Width
    Short Description
    Pole and Base, 10 in
    Additional Information
    Overall Width
    3.5 in (Pole);10 in (Base)
    Manufacturer Information
    Manufacturers Part Number
    70002164710
    Brand
    WESTSIDE FENCE COMPANY
    Taxonomies, Classifications, and Categories
    Category Description
    Pole Line Construction Material & Equipment
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 70002164710

    Type in the slang term you'd like to suggest.

* All prices subject to change.