25DTP412 - TPP Duplex 2-20A 12'

Wiremold

  • $298.81 (Each)
  • $298.81 (Each)
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
25DTP412
Manufacturer
Wiremold
Manufacturer's Part Number
25DTP-412
Description
TPP Duplex 2-20A 12'
Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 12 FT 5 In Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, 21 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776046410 / 00786776046410
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.81 (Each)
Resources
Images
 
 
25DTP412 - Large Image
 
25DTP412 - Large Image
 
25DTP412 - Small Image
Other Links
 
 
25DTP412 - Other
 
25DTP412 - Other
Brochures
 
 
25DTP412 - Brochure
Attachments
 
 
25DTP412 - Specification Sheet
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
Steel
Voltage Rating
125 V
Current Rating
20 A
Shape
Rectangular
Dimensions and Weight
Length
2.25 in
Width
2-5/16 in;59 mm
Height
12 ft 5 in;3.78 m
Descriptions
Features
Two-compartment pole (power and communications). Nominal material thickness .030" (0.8mm). Ivory or gray bootbase. Factory wired with fed-spec general grade 20A 125V duplex style receptacles. An 8" (203mm) cover at top front of pole is removable for making power wiring connections. KOs provided in removable cover for RJ11/RJ45 and modular furniture communication connectors.
Short Description
Tele-Power Pole, 2.25 in L, Duplex Receptacle Outlet, 12'5"
Product Type
Tele-Power Pole
Long Description
Tele-Power Pole, 2.25 in Length, 2-5/16 in Width, 12 ft 5 in Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, 21 lb
Special Features
Dedicated Circuit Pole Features Separate Isolated Ground Circuit Protection
extra long description
WM 25DTP-412 TPP DUPLEX 2-20A 12FT.
Description
TPP DUPLEX 2-20A 12'
Additional Information
Made in USA
yes
Outlet Type
Duplex Receptacle
Color/Finish
Ivory
Outlet Configuration
(2) Duplex Receptacle
Standards Met
UL MA
package quantity
1 ct
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTP-412
GTIN
00786776046410
UPC
786776046410
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight
21 lb
Weight per each
21