817B - 1G BRS Comb CPT & Tile Flange

Wiremold

  • $72.09 (Each)
  • $72.09 (Each)

  • $360.45 (Per 5)
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
817B
Manufacturer
Wiremold
Manufacturer's Part Number
817B
Description
1G BRS Comb CPT & Tile Flange
One-Gang Brass Combination Carpet and Tile Flange, 6.080" X 5.060" (154.4MM X 128.5MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564524199 / 00786564524199
Weight per unit
1.734 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.09 (Each)
Standard Packaging
$360.45 (Per 5)
Resources
Images
 
 
817B - Small Image
 
817B - Large Image
Other Links
 
 
817B - Other
 
817B - Other
Brochures
 
 
817B - Brochure
Attachments
 
 
817B - Specification Sheet
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
1G BRS COMB CPT & TILE FLANGE
Product Type
1-Gang BRS Comb CPT & Tile Flange
extra long description
WLK 817B 1-GANG BRS COMB CPT & TILE
Long Description
One-gang brass combination carpet and tile flange, 6.080" x 5.060" (154.4mm x 128.5mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
817B
GTIN
00786564524199
UPC
786564524199
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
1.734
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat