880MPA - Rect Nonmetalic Floor BX Adjust Ring

Wiremold

  • $12.72 (Each)
  • $12.72 (Each)

  • $101.76 (Per 8)
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
880MPA
Manufacturer
Wiremold
Manufacturer's Part Number
880MPA
Description
Rect Nonmetalic Floor BX Adjust Ring
Outlet Box, Non-Metallic Material, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564548874 / 00786564548874
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.72 (Each)
Standard Packaging
$101.76 (Per 8)
Resources
Images
 
 
880MPA - Large Image
 
880MPA - Small Image
 
880MPA - Large Image
Specifications Sheets
 
 
880MPA - Specification Sheet
Other Links
 
 
880MPA - Other
 
880MPA - Other
Attachments
 
 
880MPA - Specification Sheet
Brochures
 
 
880MPA - Brochure
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
Non-Metallic
Descriptions
extra long description
WLK 880MPA RECT NONMETALIC FLR BX A
Product Type
Outlet Box
Long Description
Outlet Box, Non-Metallic Material, 0.36 lb/EA
Features
Comes with fiber storage loop. Also includes brass inserts for flange connection and green ground wire for ground connection. Wiremold CM Series Open System adapters that snap directly into the adjusting ring without the need for an adapter. Also includes mounting screws to attach flange to box body. NOTE: One adjusting ring is needed for each 880MP used. For example, a three-gang box will require three adjusting rings, ordered separately.
Short Description
Outlet Box, Non-Metallic
Description
RECT NONMETALIC FLOOR BX ADJUST RING
Additional Information
for use with
880mp2/880mp Series Rectangular Non Metallic Floor Box
Standards Met
UL Canada;UL US
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
880MPA
GTIN
00786564548874
UPC
786564548874
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat