881 - Round PVC Floor Box

Wiremold

  • $23.99 (Each)
  • $23.99 (Each)
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
881
Manufacturer
Wiremold
Manufacturer's Part Number
881
Description
Round PVC Floor Box
Supplied With Reusable Concrete Cap, Adapter Ring, Conduit Reducers, and Conduit Hub Plugs. Available For Both Single and Dual Service. Graduated Cubic Inch Markings Inside The Box Indicate Volume Capacity At Any Depth. Box Has Parallel Conduit Hubs Eliminating The Need For 90 Degree Sweeps In Installation. One-Piece Reduction From 1" to 1/2" (25MM to 12.7MM) Conduit. Reducers and Plugs Located On A Mounting Bar For Easier Selection. For Concrete Pours Of 2 1/4" to 6" (57MM to 152MM).
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564524267 / 00786564524267
Weight per unit
1.798 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.99 (Each)
Resources
Images
 
 
881 - Large Image
 
881 - Small Image
 
881 - Large Image
Specifications Sheets
 
 
881 - Specification Sheet
Other Links
 
 
881 - Other
 
881 - Other
Attachments
 
 
881 - Specification Sheet
Brochures
 
 
881 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
4
Shape
Round
Material
PVC
Dimensions and Weight
Length
6-1/8 in
Width
5-5/8 in
Height
6-1/2 in
Descriptions
Long Description
Outlet Box, PVC Material, 1 Gang, 4 Hubs, Round, Tile Mount;Carpet Mount, 6-1/8 in Length, 5-5/8 in Width, 6-1/2 in Height, 1.8 lb/EA
Description
ROUND PVC FLOOR BOX
Product Type
Outlet Box
Features
Supplied with reusable concrete cap, adapter ring, conduit reducers, and conduit hub plugs. Available for both single and dual service. Graduated cubic inch markings inside the box indicate volume capacity at any depth. Box has parallel conduit hubs eliminating the need for 90 degree sweeps in installation. One-piece reduction from 1" to 1/2" (25mm to 12.7mm) conduit. Reducers and plugs located on a mounting bar for easier selection. For concrete pours of 2 1/4" to 6" (57mm to 152mm).
Short Description
Outlet Box, PVC, Single Gang
extra long description
WLK 881 ROUND PVC FLOOR BOX
Additional Information
Made in USA
yes
Mounting Type
Tile Mount;Carpet Mount
Standards Met
UL Listed;cUL Certified
package quantity
1 ct
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
881
GTIN
00786564524267
UPC
786564524267
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight
1.8 lb/EA
Weight per each
1.798