881ADP - PVC Box Adjust Plate

Wiremold

  • $12.69 (Each)
  • $12.69 (Each)

  • $126.90 (Per 10)
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
881ADP
Manufacturer
Wiremold
Manufacturer's Part Number
881ADP
Description
PVC Box Adjust Plate
Outlet Box, PVC Material, 1-1/8 In Height, 4 In Diameter, 1.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564524274 / 00786564524274
Weight per unit
0.142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.69 (Each)
Standard Packaging
$126.90 (Per 10)
Resources
Images
 
 
881ADP - Large Image
 
881ADP - Small Image
 
881ADP - Large Image
Specifications Sheets
 
 
881ADP - Specification Sheet
Other Links
 
 
881ADP - Other
 
881ADP - Other
Attachments
 
 
881ADP - Specification Sheet
Brochures
 
 
881ADP - Brochure
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
PVC
Dimensions and Weight
Height
1-1/8 in
Diameter
4 in
Descriptions
Description
PVC BOX ADJUST PLATE
Product Type
Outlet Box
Long Description
Outlet Box, PVC Material, 1-1/8 in Height, 4 in Diameter, 1.14 lb/EA
Features
Used to attach wiring devices and cover plates to PVC box. Locks into place without using glue or mechanical fasteners. Compensates for up to 10° of tilt if box is not level. Ground wire is factory attached to the adjusting ring. One ring required per box, single- or dual-service, ordered separately.
Short Description
Outlet Box, PVC
extra long description
WLK 881ADP PVC BOX ADJUST PLATE
Additional Information
Made in USA
yes
for use with
881 Series Round Floor Box
Standards Met
UL Listed;cUL Certified;RoHS Compliant
package quantity
1 ct
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
881ADP
GTIN
00786564524274
UPC
786564524274
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight
1.14 lb/EA
Weight per each
0.142
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat