AMDTP4 - TPP Aluminum 2-20A Duplex 10'

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMDTP4
Manufacturer
Wiremold
Manufacturer's Part Number
AMDTP-4
Description
TPP Aluminum 2-20A Duplex 10'
Two-Compartment Pole (Power and Communications). Nominal Material Thickness .050" (1.8MM). Length: 10' 5" (3.2M). Factory Wired With 20A 125V Fed-Spec General Grade Duplex Style Receptacles. An Opening For Communication and A 1/2" (12.7MM) Hole For Power Is Provided At Top. The 8" (203MM) Cover At Top Front Of Pole Is Removable For Making Power Wiring Connections. Communication Kos Provided For RJ11/RJ45 and Modular Furniture Connectors. Mounting Hardware, Entrance End Fitting, and Ceiling Trim Plates Furn
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776099515 / 00786776099515
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
AMDTP4 - Other
 
AMDTP4 - Other
Images
 
 
AMDTP4 - Large Image
 
AMDTP4 - Small Image
Brochures
 
 
AMDTP4 - Brochure
Attachments
 
 
AMDTP4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Two-compartment pole (power and communications). Nominal material thickness .050" (1.8mm). Length: 10' 5" (3.2m). Factory wired with 20A 125V fed-spec general grade duplex style receptacles. An opening for communication and a 1/2" (12.7mm) hole for power is provided at top. The 8" (203mm) cover at top front of pole is removable for making power wiring connections. Communication KOs provided for RJ11/RJ45 and modular furniture connectors. Mounting hardware, entrance end fitting, and ceiling trim plates furn
Product Type
TPP Alum 2-20A DPLX 10FT.
extra long description
WM AMDTP-4 TPP ALUM 2-20A DPLX 10FT
Description
TPP ALUMINUM 2-20A DUPLEX 10'
Manufacturer Information
Manufacturers Part Number
AMDTP-4
Brand
WIREMOLD
GTIN
00786776099515
UPC
786776099515
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
14.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat