G2048 - WIR

G2048 - STL SWT & Recpt Box 2000 Gray

Plugmold

  • $9.32 (for 1 Each)
  • $9.32 (1 Each)
  • $931.94 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    G2048
    Manufacturer
    Plugmold
    Manufacturer's Part Number
    G2048
    Description
    STL SWT & Recpt Box 2000 Gray
    Surface Raceway Device Box, Device Box; 1 Gang; Length 4 5/8 Inch; Width 2 7/8 Inch; Depth 1 3/4 Inch; Steel; Gray Baked Enamel; Approval Ul (Canada and Us); Used On V/G2000 Series Plugmold Multioutlet Systems/Steel Surface Raceway; Plugmold[R] Brand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Panduit & Wiremold Metallic & Non-Metallic Raceways
    UNSPSC
    39131700 - Wire Raceways Conduit and Busways
    UPC/GTIN
    786776037456 / 00786776037456
    Weight per unit
    0.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $9.32 (1 Each)
    Carton
    $9.32 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    G2048 - Large Image
     
    G2048 - Small Image
    Specifications Sheets
     
     
    G2048 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Gangs
    1 PH
    Material
    Steel
    Material, Color, and Finish
    Finish
    GRAY BAKED ENAMEL
    Dimensions and Weight
    Width
    2-7/8 INCH
    Width in inch
    2.875 in
    Depth
    1-3/4 INCH
    Depth in inch
    1.75 in
    Length
    4-5/8 INCH
    Length in inch
    4.625 in
    Descriptions
    Description
    STL SWT & RECPT BOX 2000 GRAY
    Product Type
    Raceway Device Box
    Additional Information
    WITH 1/2 INCH RECTANGULAR KNOCKOUT ON BASE
    Commodity Description
    Surf Rcwys, Etc. - Metallic Raceway & Accessories
    Long Description
    SURFACE RACEWAY DEVICE BOX, DEVICE BOX; 1 GANG; LENGTH 4 5/8 INCH; WIDTH 2 7/8 INCH; DEPTH 1 3/4 INCH; STEEL; GRAY BAKED ENAMEL; APPROVAL UL (CANADA AND US); USED ON V/G2000 SERIES PLUGMOLD MULTIOUTLET SYSTEMS/STEEL SURFACE RACEWAY; PLUGMOLD[R] BRAND
    Additional Information
    Made in USA
    Yes
    Manufacturer Information
    Brand
    Plugmold
    LEGRAND-WIREMOLD
    WIREMOLD[R]
    Manufacturers Part Number
    G2048
    Model
    2000 HR
    GTIN
    00786776037456
    UPC
    786776037456
    Taxonomies, Classifications, and Categories
    Category Description
    Panduit & Wiremold Metallic & Non-Metallic Raceways
    Type
    DEVICE BOX
    Packaging
    Weight per each
    0.6
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL (CANADA AND US)
    Used On
    V/G2000 SERIES PLUGMOLD MULTIOUTLET SYSTEMS/STEEL SURFACE RACEWAY
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Bossier City

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for G2048

    Type in the slang term you'd like to suggest.

* All prices subject to change.