LBP2 - Lab Bench Table Box, 2G

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBP2
Manufacturer
Wiremold
Manufacturer's Part Number
LBP2
Description
Lab Bench Table Box, 2G
Aluminum Housing and Side Plates, With A Steel Base and Divider, Measures 4" X 5" X 5 5/8". Base Is Configurable to Have A Combination Of Two 3/4" Knockouts or Two 3/4" Emt Stubs. Accommodates A Variety Of Power Outlets (Duplex, Decorator, Gfci and Up to 30A Twist Lock). Use Wiremold Avip to Provide Communications and A/V. Receptacles and Wall Plates Are Sold Separately.
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
Power Outlet Panel & Pedestal Accessories
UNSPSC
39121308 - Outlet box
UPC/GTIN
786776182224 / 00786776182224
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
LBP2 - Other
 
LBP2 - Other
Images
 
 
LBP2 - Large Image
 
LBP2 - Small Image
Attachments
 
 
LBP2 - Specification Sheet
Brochures
 
 
LBP2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LAB BENCH TABLE BOX, 2G
Product Type
Lab Bench Table Box, 2-Gang
extra long description
WM LBP2 LAB BENCH TABLE BOX, 2-GANG
Long Description
Aluminum housing and side plates, with a steel base and divider, measures 4" x 5" x 5 5/8". Base is configurable to have a combination of two 3/4" knockouts or two 3/4" EMT stubs. Accommodates a variety of power outlets (duplex, decorator, GFCI and up to 30A twist lock). Use Wiremold AVIP to provide communications and A/V. Receptacles and wall plates are sold separately.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
LBP2
GTIN
00786776182224
UPC
786776182224
Packaging
Weight per each
3.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat