PN05F86FW - WIR

PN05F86FW - NM Ceiling Fitting PN05 Fog WH

Wiremold

  • $4.65 (for 1 Each)
  • $4.65 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PN05F86FW
    Manufacturer
    Wiremold
    Manufacturer's Part Number
    PN05F86FW
    Description
    NM Ceiling Fitting PN05 Fog WH
    Raceway Drop Ceiling Connector, Drop Ceiling Connector Type; Non-Metallic Material; 1-5/16 Inch W X 4-3/8 Inch H Size; Fog White Finish; Eclipse PN05 Series Single Channel Non-Metallic Surface Raceway Used On; Ul (Canada and Us) Approval
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.  Mark as Incorrect
    Suggest a New Category
    Classification
    Non-Metallic Sealtite and Fittings
    UNSPSC
    39131700 - Wire Raceways Conduit and Busways
    UPC/GTIN
    786776035858 / 00786776035858
    Weight per unit
    0.16 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.65 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Attachments
     
     
    PN05F86FW - Specification Sheet
    Installation Sheets
     
     
    PN05F86FW - Installation Sheet
    Images
     
     
    PN05F86FW - Small Image
     
    PN05F86FW - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    NON METALLIC
    Material, Color, and Finish
    Finish
    FOG WHITE
    Dimensions and Weight
    Size
    4 3/8 INCH L
    Descriptions
    Product Type
    Raceway Drop Ceiling Connector
    Description
    NM CEILING FITTING PN05 FOG WH
    Additional Information
    KNOCKOUT SIZE (1/2 INCH-3/4 INCH) CONCENTRIC
    Commodity Description
    Surf Rcwys, Etc. - Non-Metallic Raceway & Accessories
    Long Description
    RACEWAY DROP CEILING CONNECTOR, DROP CEILING CONNECTOR TYPE; NON-METALLIC MATERIAL; 1-5/16 INCH W X 4-3/8 INCH H SIZE; FOG WHITE FINISH; ECLIPSE PN05 SERIES SINGLE CHANNEL NON-METALLIC SURFACE RACEWAY USED ON; UL (CANADA AND US) APPROVAL
    Additional Information
    Made in USA
    Yes
    Manufacturer Information
    Brand
    WIREMOLD
    LEGRAND-WIREMOLD
    WIREMOLD/LEGRAND
    Manufacturers Part Number
    PN05F86FW
    GTIN
    00786776035858
    UPC
    786776035858
    Taxonomies, Classifications, and Categories
    Category Description
    NON-METALLIC SEALTITE AND FITTINGS
    Type
    DROP CEILING CONNECTOR
    Packaging
    Weight per each
    0.16
    Carton
    1
    Uses, Certifications, and Standards
    Used On
    PN05 SERIES NON METALLIC SURFACE RACEWAY
    Approval
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Amarillo

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PN05F86FW

    Type in the slang term you'd like to suggest.

* All prices subject to change.