RC4ATCBK - RC4 PT W/ BK Flange and BK Center

Wiremold

  • $394.05 (Each)
  • $394.05 (Each)
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
RC4ATCBK
Manufacturer
Wiremold
Manufacturer's Part Number
RC4ATCBK
Description
RC4 PT W/ BK Flange and BK Center
Unit Includes Four Prewired 20A Receptacles. Each Duplex Receptacle Is Wired As Separate Circuit. The Duplex Can Be Wired As A Standard Receptacle or Isolated Ground. Finish Flange Available In Gray (Gy), Black (BK), Ivory (Vy) or Brushed Metal Finishes In Aluminum (Al), and Brass (BS). Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Colored Slide Holder (AA). In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121328 - Fire rated poke through box
UPC/GTIN
786564131540 / 00786564131540
Weight per unit
5.347 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$394.05 (Each)
Resources
Images
 
 
RC4ATCBK - Small Image
 
RC4ATCBK - Large Image
Other Links
 
 
RC4ATCBK - Other
 
RC4ATCBK - Other
Attachments
 
 
RC4ATCBK - Specification Sheet
Brochures
 
 
RC4ATCBK - Brochure
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
RC4 PT W/ BK FLANGE AND BK CENTER
Product Type
RC4 PT W/ BK Flange and BK Center
extra long description
WLK RC4ATCBK RC4 PT W/ BK FLANGE AN
Long Description
Unit includes four prewired 20A receptacles. Each duplex receptacle is wired as separate circuit. The duplex can be wired as a standard receptacle or isolated ground. Finish flange available in gray (GY), black (BK), ivory (VY) or brushed metal finishes in aluminum (AL), and brass (BS). Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum colored slide holder (AA). In
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RC4ATCBK
GTIN
00786564131540
UPC
786564131540
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
5.347