V3043BE - STL Duplex Recept Plate 3000 Ivory

Wiremold

  • $12.55 (Each)
  • $12.55 (Each)

  • $251.00 (Per 20)
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
V3043BE
Manufacturer
Wiremold
Manufacturer's Part Number
V3043BE
Description
STL Duplex Recept Plate 3000 Ivory
Installs Commercially Available 15A and 20A Duplex Receptacles or 106 Style Data Frame Into 3000 Series Raceway. G3007C Device Bracket Included. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "CV" or The "G" Color Prefix to "CG" to Denote The Canadian Versions. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776105445 / 00786776105445
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.55 (Each)
Standard Packaging
$251.00 (Per 20)
Resources
Images
 
 
V3043BE - Large Image
 
V3043BE - Small Image
Other Links
 
 
V3043BE - Other
 
V3043BE - Other
 
V3043BE - Other
Attachments
 
 
V3043BE - Specification Sheet
Brochures
 
 
V3043BE - Brochure
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
STL DUPLEX RECEPT PLATE 3000 IVORY
extra long description
WM V3043BE STL DUPLEX RECEPT PLATE
Product Type
STL Duplex Recept Plate 3000 Ivory
Long Description
Installs commercially available 15A and 20A duplex receptacles or 106 style data frame into 3000 Series Raceway. G3007C Device Bracket included. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V3043BE
GTIN
00786776105445
UPC
786776105445
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.35
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat