V5744S2 - STL Deep Dev Box 2G Ivory

Wiremold

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5744S2
Manufacturer
Wiremold
Manufacturer's Part Number
V5744S-2
Description
STL Deep Dev Box 2G Ivory
Designed Especially For Use In The Installation Of Signal System and Alarm Wiring. Base Has 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Two-Gang: 4 3/4" L X 4 3/4" W (121MM X 121MM). Accepts Nema Double-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070491 / 00786776070491
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
V5744S2 - Large Image
 
V5744S2 - Small Image
Other Links
 
 
V5744S2 - Other
 
V5744S2 - Other
Brochures
 
 
V5744S2 - Brochure
Attachments
 
 
V5744S2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Designed especially for use in the installation of signal system and alarm wiring. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W (121mm x 121mm). Accepts NEMA double-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions. Ivory
Description
STL DEEP DEV BOX 2G IVORY
Product Type
STL Deep Dev Box 2G Ivory
extra long description
WM V5744S-2 STL DEEP DEV BOX 2G IVO
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5744S-2
GTIN
00786776070491
UPC
786776070491
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.96
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat