V5748S - STL Shallow Dev Box Ivory

Wiremold

  • $9.80 (Each)
  • $9.80 (Each)

  • $49.00 (Per 5)

  • $980.00 (Per 100)
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
V5748S
Manufacturer
Wiremold
Manufacturer's Part Number
V5748S
Description
STL Shallow Dev Box Ivory
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 15/16 In Width, 4-5/8 In Height, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070569 / 00786776070569
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.80 (Each)
Standard Packaging
$49.00 (Per 5)
Resources
Images
 
 
V5748S - Small Image
 
V5748S - Large Image
 
V5748S - Large Image
Other Links
 
 
V5748S - Other
 
V5748S - Other
Attachments
 
 
V5748S - Specification Sheet
Brochures
 
 
V5748S - Brochure
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Width
15/16 in;23.8 mm
Height
4-5/8 in;118 mm
Length
2-7/8 in;73 mm
Descriptions
Description
STL SHALLOW DEV BOX IVORY
Product Type
Shallow Switch and Receptacle Box
Long Description
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 15/16 in Width, 4-5/8 in Height, 0.45 lb/EA
Short Description
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat
Special Features
Shallow Type Switch and Duplex Receptacles. Base has 1/2" Trade Size Ko
extra long description
WM V5748S STL SHALLOW DEV BOX IVORY
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 CT
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5748S
GTIN
00786776070569
UPC
786776070569
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Deep Switches, Receptacles and Communication Device
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat