V57512 - STL Flush Ext. 2G Ivory

Wiremold

  • $19.81 (Each)
  • $19.81 (Each)

  • $99.05 (Per 5)
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
V57512
Manufacturer
Wiremold
Manufacturer's Part Number
V5751-2
Description
STL Flush Ext. 2G Ivory
For Extensions From Existing Flush Switch and Receptacle Boxes. Larger Gang Boxes Available By Special Order. Two-Gang: 4 3/4" L X 4 3/4" W (121MM X 121MM). Accepts Nema Double-Gang Standard Faceplates. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070606 / 00786776070606
Weight per unit
0.387 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.81 (Each)
Standard Packaging
$99.05 (Per 5)
Resources
Images
 
 
V57512 - Large Image
 
V57512 - Small Image
Other Links
 
 
V57512 - Other
 
V57512 - Other
Attachments
 
 
V57512 - Specification Sheet
Brochures
 
 
V57512 - Brochure
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
STL Flush Ext. 2G Ivory
extra long description
WM V5751-2 STL FLUSH EXT. 2G IVORY
Description
STL FLUSH EXT. 2G IVORY
Long Description
For extensions from existing flush switch and receptacle boxes. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W (121mm x 121mm). Accepts NEMA double-gang standard faceplates. Ivory
Manufacturer Information
Manufacturers Part Number
V5751-2
Brand
WIREMOLD
GTIN
00786776070606
UPC
786776070606
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.387
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat