GSK116VSAFT - Kazbek-Black Smoke Lens

Edge Eyewear

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSK116VSAFT
Manufacturer
Edge Eyewear
Manufacturer's Part Number
GSK116VS-AFT
Description
Kazbek-Black Smoke Lens
Kazbek - Black Multi-Fit Frame With Gasket / Smoke Vapor Shield Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
697922000401 / 00697922000401
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Color
BLACK
Lens Material
Nylon/TPR/PC
Lens Color
Smoke
Descriptions
Description
KAZBEK - BLACK SMOKE LENS
Product Type
Kazbek-BLCK MF GSK/SMK VS
extra long description
WOLF GSK116VS-AFT Kazbek-Blck MF Gs
Features
ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant. Lenses block 99.9% of UV rays.
Long Description
Kazbek - Black Multi-Fit Frame with Gasket / Smoke Vapor Shield Lens
Manufacturer Information
Brand
Edge Eyewear
Manufacturers Part Number
GSK116VS-AFT
sub brand
Kazbek
GTIN
00697922000401
UPC
697922000401
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.044
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat