SD111ARG2 - WPI

SD111ARG2 - Delano G2-Black/Anti-Reflective

Wolf Peak International

  • $5.54 (for 1 Each)
  • $5.54 (1 Each)
  • $33.24 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SD111ARG2
    Manufacturer
    Wolf Peak International
    Manufacturer's Part Number
    SD111ARG2
    Description
    Delano G2-Black/Anti-Reflective
    Safety Glass, Black, Design Patent D549269;Non-Polarized Anti-Reflective 50% Of Light Passes Through This Lens Blocks 99.9% Of Uva/Uvb/Uvc Rays;Soft TPR Temple Tips For Comfort Special Features
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Safety Glasses
    UNSPSC
    -
    UPC/EAN/GTIN
    697920011898
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.54 (1 Each)
    Standard Packaging
    $33.24 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    40 Each
    Resources
    Images
     
     
    SD111ARG2 - Small Image
     
    SD111ARG2 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Black
    Descriptions
    Product Type
    Safety Glass
    Long Description
    Safety Glass, Black, Design Patent D549269;Non-Polarized Anti-Reflective 50% of Light Passes Through this Lens Blocks 99.9% of UVA/UVB/UVC Rays;Soft TPR Temple Tips for Comfort Special Features
    Features
    Non-Polarized Anti-Reflective 50% of light passes through this lens blocks 99.9% of UVA/UVB/UVC rays
    Short Description
    Safety Glass, Black
    Special Features
    Non-Polarized Anti-Reflective 50% of Light Passes Through this Lens Blocks 99.9% of UVA/UVB/UVC Rays;Design Patent D549269;Soft TPR Temple Tips for Comfort
    Description
    DELANO G2-BLACK/ANTI-REFLECTIVE
    Manufacturer Information
    Manufacturers Part Number
    SD111ARG2
    Brand
    WOLF PEAK INTERNATIONAL
    Wolf Peak International
    Taxonomies, Classifications, and Categories
    Category Description
    SAFETY GLASSES
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4 Bossier City
    View Store
    21 Springdale

    A-L

    Location Stock Available
    View Store
    2 Bentonville
    View Store
    4 Fayetteville
    View Store
    5 Fort Smith

    M-Z

    Location Stock Available
    View Store
    1 Rogers
    View Store
    3 Siloam Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SD111ARG2

    Type in the slang term you'd like to suggest.

* All prices subject to change.